Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01351.0-00

Stego Switches

01351.0-00

Stego Switches
DS 013 Door Switch, normally-closed cont
MFG Item Number
01351.0-00
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
01351.0-00
DS 013 Door Switch, normally-closed cont

Series Information

Specifications

Specifications
Manufacturer Part Number 01351.0-00
Manufacturer Stego
Family Series Stego Switches
Description DS 013 Door Switch, normally-closed contact (N/C), 250VAC, 10A res/1A ind. max. capacity, 4-pole clamp 0.75-1 mm2, UL94V-0, IP20, CE
Type Door Switch
Approvals CE
Comments Normally Closed Contact
Net Weight 0.105 lbs
Gross Weight 0.165 lbs