Varioline Series Information
| Manufacturer Part Number | 02120.0-30 |
|---|---|
| Manufacturer | Stego |
| Product Series | Varioline |
| Family Series | Stego Lighting, Varioline Series |
| Description | LED 021 Varioline Lamp, w/o Switch, AC 120 V, 11W, Lm 1080, Magnet Fixing |
| Voltage | 90-265 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Power Consumption | 11 W |
| Mounting | Magnet |
| Switch Type | None |
| Integrated Receptacle | No |
| Connection | 2-Pole Plug |
| Lamp Type | LED |
| Light Output | 1,080 Lm |
| Operating Temp Range (F) | -22-104 °F |
| Operating Temperature | '-22-104 °F |
| Protection Class | II (Double Insulated) |
| Material | Plastic |
| Protection Rating | IP20 |
| Approvals | CE, cURus, EAC |
| Net Weight | 0.465 lbs |
| Gross Weight | 0.565 lbs |