01610.0-05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01610.0-05

Stego Enclosure Heaters

01610.0-05

Stego Enclosure Heaters
Enclosure Heater, 12-36VAC/DC, 13W,
MFG Item Number
01610.0-05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
01610.0-05
Enclosure Heater, 12-36VAC/DC, 13W,

Series Information

Specifications

Specifications
Manufacturer Part Number 01610.0-05
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description Enclosure Heater, 12-36VAC/DC, 13W, 60mm, w/Thermostat NC 5/15C
Capacity 13 W
Voltage 12-36 VAC, 12-36 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC
Heating Element PTC Resistor
Thermostat Yes
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP32
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs