The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
06001.0-00
Stego Enclosure Heaters, CSF 060 Series
MFG Item Number
06001.0-00
Product Description
PTC Heater, AC/DC 120-240V, 50W, with fi
Specifications
Specifications
Heating Capacity
50 W
Operating Voltage
120-240 VAC
Max Inrush Current
2.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
Yes
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-4-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03102.9-00
Stego Enclosure Heaters, HVL 031 Series
MFG Item Number
03102.9-00
Product Description
Fan Heater Series HVL 031, 120 VAC, 50-6
Specifications
Specifications
Heating Capacity
100 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Horizontal
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
02800.9-00
Product Description
PTC Fan Heater, 120 VAC, 150W, DIN rail
Specifications
Specifications
Heating Capacity
150 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Max Inrush Current
5 A
Heating Element
PTC Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
02800.9-01
Product Description
PTC Fan Heater, 120 VAC, 150W, screw mou
Specifications
Specifications
Heating Capacity
150 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Max Inrush Current
5 A
Heating Element
PTC Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
Surface
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
06011.0-00
Stego Enclosure Heaters, CSF 060 Series
MFG Item Number
06011.0-00
Product Description
PTC Heater, AC/DC 120-240V, 100W, with f
Specifications
Specifications
Heating Capacity
100 W
Operating Voltage
120-240 VAC
Max Inrush Current
4.5 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
Yes
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-4-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03114.9-00
Stego Enclosure Heaters, HVL 031 Series
MFG Item Number
03114.9-00
Product Description
Fan Heater Series HVL 031, 120 VAC, 50-6
Specifications
Specifications
Heating Capacity
300 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Horizontal
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03115.9-00
Stego Enclosure Heaters, HVL 031 Series
MFG Item Number
03115.9-00
Product Description
Fan Heater Series HVL 031, 120 VAC, 50-6
Specifications
Specifications
Heating Capacity
400 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Horizontal
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
14008.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 150W
Specifications
Specifications
Heating Capacity
150 W
Operating Voltage
120-240 VAC/VDC
Max Inrush Current
9 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
06040.0-00
Stego Enclosure Heaters, CSK 060 Series
MFG Item Number
06040.0-00
Product Description
PTC Heater, AC/DC 120-240V, 10W
Specifications
Specifications
Heating Capacity
10 W
Operating Voltage
120-240 VAC/VDC
Max Inrush Current
1 A
Heating Element
PTC Resistor
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-4-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03103.9-00
Stego Enclosure Heaters, HVL 031 Series
MFG Item Number
03103.9-00
Product Description
Fan Heater Series HVL 031, 120 VAC, 50-6
Specifications
Specifications
Heating Capacity
150 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Horizontal
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Enclosure Heaters
Manufacturer
Stego
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved