Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01624.0-03 Stego Enclosure Heaters, RCE 016 Series, PTC Heater, 5W, AC/DC 12-30 V, cable 500
MFG Item Number
01624.0-03
01624.0-03 Stego Enclosure Heaters, RCE 016 Series, PTC Heater, 5W, AC/DC 12-30 V, cable 500
MFG Item Number
01624.0-03
This item cannot be canceled or returned
Description
Enclosure Heaters, RCE 016 Series
PTC Heater, 5W, AC/DC 12-30 V, cable 500
RCE 016 Series Information
- Compact Size
- Wide Voltage Range
- Heating Power Adjusts to Ambient Temperature
- Energy Saving
- UL, cUL, CE, VDE Approvals
RCE 016 Series small heaters have been designed to prevent condensation and to ensure a minimum operating temperature in small enclosures.
Specifications
Specifications
| Manufacturer Part Number |
01624.0-03 |
| Manufacturer |
Stego |
| Product Series |
RCE 016 |
| Family Series |
Stego Enclosure Heaters, RCE 016 Series |
| Description |
PTC Heater, 5W, AC/DC 12-30 V, cable 500 mm, w/ mounting clips |
| Capacity |
5 W |
| Voltage |
12-30 VAC/VDC |
| Nominal Voltage |
12 VDC, 120 VAC, 24 VAC, 24 VDC |
| Heating Element |
PTC Resistor |
| Fan Included |
No |
| Thermostat |
No |
| Hygrostat |
No |
| Protection Class |
II (Double Insulated) |
| Operating Temperature |
-49-158 °F |
| Protection Rating |
IP32 |
| Explosion Proof |
No |
| Approvals |
CE, cUL, UL |
| Comments |
Heating power adjusts to ambient temperature. (See datasheet.) |
| Net Weight |
0.0438 lbs |
| Gross Weight |
0.0438 lbs |
01624.0-03
Stego Enclosure Heaters, RCE 016 Series