Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PJ Series Information
| Manufacturer Part Number | PJ16148H |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | PJ |
| Family Series | Hammond Manufacturing Enclosures, PJ Series |
| Description | Enclosure, 16.27in.Hx14.40in.Wx8.13in.D, N4X, Nonmetallic, Hinged Screw Cvr, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height | 16 " |
| Nominal Width | 14 " |
| Nominal Depth | 8 " |
| Approvals | CSA, UL |
| Net Weight | 12 lbs |
| Gross Weight | 14 lbs |