Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
D2.5/5 Series Information
| Manufacturer Part Number | 1SNA165909R0500 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | D2.5/5 |
| Family Series | Entrelec Terminal Blocks, D2.5/5 Series |
| Description | D 2,5/5.P GROUND TERMINAL BLOCK ELECTRICALLY CONNECTED TO RAIL |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 5 mm |
| Wire Size Range | 12 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | N/A |
| Sensor Block Indicator | None |
| Approvals | CE |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |