JIC040403
Wiegmann Enclosures, JIC HANDY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JIC040403 Wiegmann Enclosures, JIC HANDY Series, TO BE DISC. - W/O SUB
MFG Item Number
JIC040403

JIC040403 Wiegmann Enclosures, JIC HANDY Series, TO BE DISC. - W/O SUB

MFG Item Number
JIC040403
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JIC HANDY Series
Item #
JIC040403
TO BE DISC. - W/O SUB

JIC HANDY Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
JIC HANDY Series enclosures are ideal for use where protection from dust, dirt, oil, and water is needed. These are particularly suitable for use with liquid‑tight flexible conduit.

  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Drawn Lid Features No Welded Seams or Sharp Corners


Specifications

Specifications
Manufacturer Part Number JIC040403
Manufacturer Wiegmann
Product Series JIC HANDY
Family Series Wiegmann Enclosures, JIC HANDY Series
Description N12 Handy Box Screw-Cover 4X4X3 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 1.975 lbs
Gross Weight 2.3 lbs