Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2511110 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | DIN Rail, 35mmWx7.5mmHx2 Meter, Solid/Unperforated Steel, Zinc Plate Steel, TS35x7.5 |
| Length | 2 m |
| Perforated | No |
| Channel Width | 27 mm |
| Composition | Steel |
| Width | 35 mm |
| Height | 7.5 mm |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.0624 lbs |