Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01800.0-06

Stego Fans

01800.0-06

Stego Fans
FILTER FAN, 3.8 X 3.8in., 12/9 CFM,
MFG Item Number
01800.0-06
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
01800.0-06
FILTER FAN, 3.8 X 3.8in., 12/9 CFM,

Series Information

Specifications

Specifications
Manufacturer Part Number 01800.0-06
Manufacturer Stego
Family Series Stego Fans
Description FILTER FAN, 3.8 X 3.8in., 12/9 CFM, 48 VDC
Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 12 CFM
Noise Level 31 dBA
Connection Type Cage Clamp
Bearing Type Ball
Operating Temperature 14-158 °F
Color Light Gray
Protection Rating IP55
Approvals UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs