The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
01880.9-00
Product Description
FPO 018 Air Exhaust Fan w/flaps 11.2cfm,
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Air Flow
18.8 CFM
Air Flow w/Filter
11.2 CFM
Current Rating
0.12 A
Power Consumption
12 W
Noise Level
41 dB
Connection Type
Wire Leads
Airflow Monitor
No
IP Rating
IP54
Operating Temp Range (F)
-40-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01801.0-01
Product Description
Filter Fan, 4.92 x 4.92", 37/28 cfm, 120
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Air Flow
37 CFM
Air Flow w/Filter
28 CFM
Power Consumption
15 W
Noise Level
40 dB
Connection Type
Wire Leads
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP54
Operating Temp Range (F)
-49-158 °F
Nominal Size
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
08602.0-00
Product Description
Filter Mat - medium (G4), 6.6 x 6.6" for
Specifications
Specifications
Depth
2.25 "
Width
7.25 "
Application
Filter Mat
Height
7.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01800.0-01
Product Description
Filter Fan, 3.8 x 3.8", 14/11 cfm, 120 V
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Air Flow
14 CFM
Air Flow w/Filter
11 CFM
Power Consumption
13 W
Noise Level
31 dB
Connection Type
Wire Leads
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP54
Operating Temp Range (F)
-49-158 °F
Nominal Size
4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
08608.0-00
Product Description
Filter Mat - medium (G4), P15/500S, 9.7
Specifications
Specifications
Depth
2.25 "
Width
11.75 "
Application
Filter Mat
Height
11.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01804.0-00
Product Description
Filter Fan, 6.93 x 6.93", 118/74 cfm, 23
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Air Flow
118 CFM
Air Flow w/Filter
74 CFM
Power Consumption
45 W
Noise Level
52 dB
Connection Type
Box Lugs
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP54
Operating Temp Range (F)
-49-158 °F
Nominal Size
9 "
MFG Item Number
08604.0-00
Product Description
Filter Mat - fine (F5), 4.6 x 4.6" for 4
Specifications
Specifications
Depth
2.25 "
Width
5.25 "
Application
Filter Mat
Height
5.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01802.0-01
Product Description
Filter Fan, 6.93 x 6.93", 69/46 cfm, 120
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Air Flow
69 CFM
Air Flow w/Filter
46 CFM
Power Consumption
15 W
Noise Level
39 dB
Connection Type
Wire Leads
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP54
Operating Temp Range (F)
-49-158 °F
Nominal Size
7 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
08605.0-00
Product Description
Filter Mat - fine (F5), 6.6 x 6.6" for 6
Specifications
Specifications
Depth
2.25 "
Width
7.25 "
Application
Filter Mat
Height
7.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
01805.0-01
Product Description
FF 018 Filter Fan, 9.84 x 9.84", G4 filt
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Air Flow
373 CFM
Air Flow w/Filter
203 CFM
Power Consumption
85 W
Noise Level
52 dB
Connection Type
Box Lugs
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP54
Operating Temp Range (F)
-49-158 °F
Nominal Size
10 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
Stego
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved