Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01801.0-02 Stego Fans, Filter Fan, 4.92 x 4.92", 32/24 cfm, 24
MFG Item Number
01801.0-02

01801.0-02 Stego Fans, Filter Fan, 4.92 x 4.92", 32/24 cfm, 24

MFG Item Number
01801.0-02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
01801.0-02
Filter Fan, 4.92 x 4.92", 32/24 cfm, 24

Series Information

Specifications

Specifications
Manufacturer Part Number 01801.0-02
Manufacturer Stego
Family Series Stego Fans
Description Filter Fan, 4.92 x 4.92", 32/24 cfm, 24 VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 32 CFM
Noise Level 40 dBA
Bearing Type Ball
Operating Temperature 14-158 °F
Color Light Gray
Protection Rating IP55
Approvals UL
Net Weight 2.5 lbs
Gross Weight 1.58 lbs