Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01801.0-06

Stego Fans

01801.0-06

Stego Fans
Filter Fan, 4.92 x 4.92", 32/24 cfm, 48
MFG Item Number
01801.0-06
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
01801.0-06
Filter Fan, 4.92 x 4.92", 32/24 cfm, 48

Series Information

Specifications

Specifications
Manufacturer Part Number 01801.0-06
Manufacturer Stego
Family Series Stego Fans
Description Filter Fan, 4.92 x 4.92", 32/24 cfm, 48 VDC
Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 32 CFM
Noise Level 40 dBA
Connection Type Cage Clamp
Bearing Type Ball
Operating Temperature '-40-158 °F
Color Light Gray
Protection Rating IP55
Approvals UL
Net Weight 2.5 lbs
Gross Weight 2.5 lbs