Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01870.3-30 Stego Fans, FPI 018 Air Intake Filter Fan 10cfm, 12V

MFG Item Number
01870.3-30

01870.3-30 Stego Fans, FPI 018 Air Intake Filter Fan 10cfm, 12V

MFG Item Number
01870.3-30
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, Series
Item #
01870.3-30
FPI 018 Air Intake Filter Fan 10cfm, 12V

Series Information

Specifications

Specifications
Manufacturer Part Number 01870.3-30
Manufacturer Stego
Family Series Stego Fans
Description FPI 018 Air Intake Filter Fan 10cfm, 12VDC, 3.62x3.62" (92x92mm), G3 filter grade
Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 12.9 CFM
Power Consumption 2.6 W
Noise Level 51 dBA
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-158 °F
Color Light Gray
Protection Rating IP54
Approvals CE
Net Weight 0.695 lbs
Gross Weight 0.885 lbs