Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01880.0-40 Stego Fans, FPO 018 Air Exhaust Fan NO flaps 8.8cfm,

MFG Item Number
01880.0-40

01880.0-40 Stego Fans, FPO 018 Air Exhaust Fan NO flaps 8.8cfm,

MFG Item Number
01880.0-40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
01880.0-40
FPO 018 Air Exhaust Fan NO flaps 8.8cfm,

Series Information

Specifications

Specifications
Manufacturer Part Number 01880.0-40
Manufacturer Stego
Family Series Stego Fans
Description FPO 018 Air Exhaust Fan NO flaps 8.8cfm, 230VAC, 3.62x3.62" (92x92mm), G3 filter mat
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 14.1 CFM
Power Consumption 12 W
Noise Level 38 dBA
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-158 °F
Color Light Gray
Protection Rating IP54
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs