Series Information
| Manufacturer Part Number | 01881.9-40 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Fans |
| Description | FPO 018 Air Exhaust Fan NO flaps 34.1cfm, 115VAC, 4.88x4.88" (124x124mm), G3 filter mat |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 68.9 CFM |
| Power Consumption | 18 W |
| Noise Level | 52 dBA |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | '-40-158 °F |
| Color | Light Gray |
| Protection Rating | IP54 |
| Approvals | UL |
| Net Weight | 1.77 lbs |
| Gross Weight | 2.06 lbs |