01883.9-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01883.9-00 Stego Fans, FPO 018 Series, FPO 018 Air Exhaust Fan w/flaps 182.5cfm

MFG Item Number
01883.9-00

01883.9-00 Stego Fans, FPO 018 Series, FPO 018 Air Exhaust Fan w/flaps 182.5cfm

MFG Item Number
01883.9-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FPO 018 Series
Item #
01883.9-00
FPO 018 Air Exhaust Fan w/flaps 182.5cfm

FPO 018 Series Information

Specifications

Specifications
Manufacturer Part Number 01883.9-00
Manufacturer Stego
Product Series FPO 018
Family Series Stego Fans, FPO 018 Series
Description FPO 018 Air Exhaust Fan w/flaps 182.5cfm, 115VAC, 8.78x8.78" (223x223mm)
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 342 CFM
Current Rating 0.7 A
Power Consumption 81 W
Noise Level 68 dB
Connection Type Cage Clamp
Operating Temperature '-13-149 °F
Protection Rating IP54
Approvals CE, cURus, EAC
Net Weight 5.275 lbs
Gross Weight 6.525 lbs