Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

08673.0-00 Stego Enclosures, FFH 086 Hose-proof Hood for 8.78x8.78" (

MFG Item Number
08673.0-00

08673.0-00 Stego Enclosures, FFH 086 Hose-proof Hood for 8.78x8.78" (

MFG Item Number
08673.0-00
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
08673.0-00
FFH 086 Hose-proof Hood for 8.78x8.78" (

Series Information

Specifications

Specifications
Manufacturer Part Number 08673.0-00
Manufacturer Stego
Family Series Stego Enclosures
Description FFH 086 Hose-proof Hood for 8.78x8.78" (223x223mm) Filter Fans, VA stainless steel
Accessory Type Hose-Proof Hood
Material Stainless Steel
Composition Metallic
NEMA Rating NEMA 4, NEMA 4X
Nominal Height 16 "
Nominal Width 15 "
Nominal Depth 3 "
Approvals UL
Net Weight 6.185 lbs
Gross Weight 6.72 lbs