Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01883.9-40 Stego Fans, FPO 018 Air Exhaust Fan NO flaps 182.5cf

MFG Item Number
01883.9-40

01883.9-40 Stego Fans, FPO 018 Air Exhaust Fan NO flaps 182.5cf

MFG Item Number
01883.9-40
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, Series
Item #
01883.9-40
FPO 018 Air Exhaust Fan NO flaps 182.5cf

Series Information

Specifications

Specifications
Manufacturer Part Number 01883.9-40
Manufacturer Stego
Family Series Stego Fans
Description FPO 018 Air Exhaust Fan NO flaps 182.5cfm, 115VAC, 8.78x8.78" (223x223mm), G3 filter mat
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 342 CFM
Power Consumption 81 W
Noise Level 68 dBA
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-13-149 °F
Color Light Gray
Protection Rating IP54
Approvals UL
Net Weight 0.0624 lbs
Gross Weight 6.4 lbs