Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01884.9-40 Stego Fans, FPO 018 Air Exhaust Fan NO flaps 230.1cf

MFG Item Number
01884.9-40

01884.9-40 Stego Fans, FPO 018 Air Exhaust Fan NO flaps 230.1cf

MFG Item Number
01884.9-40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
01884.9-40
FPO 018 Air Exhaust Fan NO flaps 230.1cf

Series Information

Specifications

Specifications
Manufacturer Part Number 01884.9-40
Manufacturer Stego
Family Series Stego Fans
Description FPO 018 Air Exhaust Fan NO flaps 230.1cfm, 115VAC, 11.46x11.46" (291x291mm), G3 filter mat
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 413.8 CFM
Power Consumption 90 W
Noise Level 62 dBA
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-13-131 °F
Color Light Gray
Protection Rating IP54
Approvals UL
Net Weight 6.775 lbs
Gross Weight 8.435 lbs