Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01910B Halex Fittings, Locknut, 1in., Diecast

MFG Item Number
01910B

01910B Halex Fittings, Locknut, 1in., Diecast

MFG Item Number
01910B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, Series
Item #
01910B
Locknut, 1in., Diecast

Series Information

Specifications

Specifications
Manufacturer Part Number 01910B
Manufacturer Halex
Family Series Halex Fittings
Description Locknut, 1in., Diecast
Conduit/Cable Type Standard
Trade Size 1 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
LN-100
LN-100
Remke Industries Fittings
13
13
Eaton's Crouse-Hinds series Fittings
13-SA
13-SA
Eaton's Crouse-Hinds series Fittings
13DC
13DC
Eaton's Crouse-Hinds series Fittings