LN-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LN-100 Remke Industries Fittings, Locknut, 1in.NPT, Steel
MFG Item Number
LN-100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LN-100 Remke Industries Fittings, Locknut, 1in.NPT, Steel

MFG Item Number
LN-100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LN-100
Locknut, 1in.NPT, Steel

Series Information

Specifications

Specifications
Manufacturer Part Number LN-100
Manufacturer Remke Industries
Family Series Remke Industries Fittings
Description Locknut, 1in.NPT, Steel
Trade Size 1 "
Composition Metallic
Hazardous Location No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
Alternatives
143SL
143SL
Thomas & Betts Fittings, 140SL Series Series
61910B
61910B
Halex Fittings
143
143
Thomas & Betts Fittings, 140 Series Series
13
13
Eaton's Crouse-Hinds series Fittings