Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01920B

Halex Fittings

01920B

Halex Fittings
Locknut, 2in.NPT, Diecast
MFG Item Number
01920B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
01920B
Locknut, 2in.NPT, Diecast

Series Information

Specifications

Specifications
Manufacturer Part Number 01920B
Manufacturer Halex
Family Series Halex Fittings
Description Locknut, 2in.NPT, Diecast
Conduit/Cable Type Standard
Trade Size 2 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
16
16
Eaton's Crouse-Hinds series Fittings
16DC
16DC
Eaton's Crouse-Hinds series Fittings