019548604
Entrelec Terminal Blocks, MA2.5/5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
019548604 Entrelec Terminal Blocks, MA2.5/5 Series, MA2.5/5 VO
MFG Item Number
1SNA195486R0400

019548604 Entrelec Terminal Blocks, MA2.5/5 Series, MA2.5/5 VO

MFG Item Number
1SNA195486R0400
Item Number
019548604
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, MA2.5/5 Series
Item #
019548604
MA2.5/5 VO

MA2.5/5 Series Information

  • Compression Clamp
  • 5 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA195486R0400
Manufacturer Entrelec
Product Series MA2.5/5
Family Series Entrelec Terminal Blocks, MA2.5/5 Series
Description MA2.5/5 VO BEIGE 5mm SPACING
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Beige
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.02 lbs
Gross Weight 1 lb