019548604
Entrelec Terminal Blocks, MA2.5/5 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
019548604 Entrelec Terminal Blocks, MA2.5/5 Series, MA2.5/5 VO
MFG Item Number
1SNA195486R0400

019548604 Entrelec Terminal Blocks, MA2.5/5 Series, MA2.5/5 VO

MFG Item Number
1SNA195486R0400
Item Number
019548604
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, MA2.5/5 Series
Item #
019548604
MA2.5/5 VO

MA2.5/5 Series Information

  • Compression Clamp
  • 5 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA195486R0400
Manufacturer Entrelec
Product Series MA2.5/5
Family Series Entrelec Terminal Blocks, MA2.5/5 Series
Description MA2.5/5 VO BEIGE 5mm SPACING
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Beige
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.02 lbs
Gross Weight 1 lb