Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ML10/13 Series Information
| Manufacturer Part Number | 1SNA199095R1300 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | ML10/13 |
| Family Series | Entrelec Terminal Blocks, ML10/13 Series |
| Description | Fuseholder Terminal Block, for 6.35x32mm or 1/4in.x1 1/4in. Fuse, ML10/13SF |
| Type | Fuse Holder Block |
| Number of Circuits | 1 |
| Spacing | 13 mm |
| Current Rating | 25 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 10 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 800 VAC |
| Color | Black |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | 1/4 x 1 ", 1/4 x 1-1/4 " |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |