LFT600303C
Littelfuse Fuseblocks & Holders, LFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFT600303C Littelfuse Fuseblocks & Holders, LFT Series, 600V Class T Block 30A 3 Pole Box Lug
MFG Item Number
LFT600303C

LFT600303C Littelfuse Fuseblocks & Holders, LFT Series, 600V Class T Block 30A 3 Pole Box Lug

MFG Item Number
LFT600303C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFT Series
Item #
LFT600303C
600V Class T Block 30A 3 Pole Box Lug

LFT Series Information

  • Compact Design means Increased Space Savings
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Larger Blocks Employ Integral Heat Sink
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Specifications

Specifications
Manufacturer Part Number LFT600303C
Manufacturer Littelfuse
Product Series LFT
Family Series Littelfuse Fuseblocks & Holders, LFT Series
Description The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.43 lbs
Alternatives
6T30A3B
6T30A3B
Marathon Special Products Fuseblocks & Holders, CLASS T Series
T60030-3CR
T60030-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series