02541.0-00-0003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02541.0-00-0003 Stego Lighting, LED 025 Series, LED light, motion sensor, 5W, 100-240 VA
MFG Item Number
02541.0-00-0003

02541.0-00-0003 Stego Lighting, LED 025 Series, LED light, motion sensor, 5W, 100-240 VA

MFG Item Number
02541.0-00-0003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lighting, LED 025 Series
Item #
02541.0-00-0003
LED light, motion sensor, 5W, 100-240 VA

LED 025 Series Information

The LED 025 light series is suitable for all types of panels and enclosures, especially where space is at a premium. These lights have a very long service life due to the use of LED technology. They are available with powerful non‑slip rubberized magnets allowing them to be easily positioned in any steel enclosure. Screw mounting is also available as an option. The power output allows up to 10 lights to be connected to each other (daisy chain) with both the input and output plugs snap‑locking into place.

Videos

Specifications

Specifications
Manufacturer Part Number 02541.0-00-0003
Manufacturer Stego
Product Series LED 025
Family Series Stego Lighting, LED 025 Series
Description LED light, motion sensor, 5W, 100-240 VAC, magnet mount, AC power input connector 264057 included
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Power Consumption 5 W
Mounting Magnet
Switch Type Motion Sensor
Integrated Receptacle No
Connection 2-Pole Plug
Lamp Type LED
Light Output 400 Lm
Operating Temperature '-22-140 °F
Protection Class II (Double Insulated)
Material Plastic
Protection Rating IP20
Approvals CE, cUL, UL
Net Weight 0.31 lbs
Gross Weight 0.44 lbs
Alternatives
02541.0-00
02541.0-00
Stego Lighting, LED 025 Series