Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 244359 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego LEDs |
| Description | LED 025 Extension cable, 2 x AWG15, AC, 1m w/ 2 connectors (input & output, white), UL & VDE |
| Accessory Type | Extension Cable |
| Approvals | UL |
| Comments | 1 m Cable with 2 Connectors |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.245 lbs |