Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 02700.9-02 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Enclosure Heaters |
| Description | PTC Fan Heater, 120 VAC, 550W, w/ thermostat 32-140°F, continuous running fan |
| Capacity | 550 W |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Heating Element | PTC Resistor |
| Protection Class | II (Double Insulated) |
| Operating Temperature | -49-158 °F |
| Protection Rating | IP20 |
| Approvals | UL, VDE |
| Net Weight | 2.2 lbs |
| Gross Weight | 2.2 lbs |