Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
02800.9-00 Stego Enclosure Heaters, CS 028 Series, PTC Fan Heater, 120 VAC, 150W, DIN rail
MFG Item Number
02800.9-00
02800.9-00 Stego Enclosure Heaters, CS 028 Series, PTC Fan Heater, 120 VAC, 150W, DIN rail
MFG Item Number
02800.9-00
Description
Enclosure Heaters, CS 028 Series
PTC Fan Heater, 120 VAC, 150W, DIN rail
CS 028 Series Information
Compact Size Quiet Operation Heating Power Adjusts to Ambient Temperature DIN Rail or Screw Mountable CE, VDE Approvals The CS 028 Series fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. The heater is connected using the internal terminal connectors. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design. The CS 028's small size makes it ideal for use in enclosures where space is at a premium.
Specifications
Specifications
Manufacturer Part Number
02800.9-00
Manufacturer
Stego
Product Series
CS 028
Family Series
Stego Enclosure Heaters, CS 028 Series
Description
PTC Fan Heater, 120 VAC, 150W, DIN rail mount
Capacity
150 W
Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
PTC Resistor
Fan Included
Yes
Thermostat
No
Hygrostat
No
Protection Class
II (Double Insulated)
Operating Temperature
-49-158 °F
Protection Rating
IP20
Explosion Proof
No
Approvals
CE, UL
Comments
Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight
0.715 lbs
Gross Weight
0.795 lbs
02800.9-00
Stego Enclosure Heaters, CS 028 Series