02800.9-01
Stego Enclosure Heaters, CS 028 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02800.9-01

Stego Enclosure Heaters, CS 028 Series

02800.9-01

Stego Enclosure Heaters, CS 028 Series
PTC Fan Heater, 120 VAC, 150W, screw mou
MFG Item Number
02800.9-01
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CS 028 Series
Item #
02800.9-01
PTC Fan Heater, 120 VAC, 150W, screw mou

CS 028 Series Information

  • Compact Size
  • Quiet Operation
  • Heating Power Adjusts to Ambient Temperature
  • DIN Rail or Screw Mountable
  • CE, VDE Approvals
The CS 028 Series fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. The heater is connected using the internal terminal connectors. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design. The CS 028's small size makes it ideal for use in enclosures where space is at a premium.
  • RoHS Compliant


Videos

Specifications

Specifications
Manufacturer Part Number 02800.9-01
Manufacturer Stego
Product Series CS 028
Family Series Stego Enclosure Heaters, CS 028 Series
Description PTC Fan Heater, 120 VAC, 150W, screw mount
Capacity 150 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, UL
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
Alternatives
02800.9-00
02800.9-00
Stego Enclosure Heaters, CS 028 Series