03051.0-07

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03051.0-07

Stego Enclosure Heaters

03051.0-07

Stego Enclosure Heaters
CR 030 Fan Heater, 230 VAC, 950W, no int
MFG Item Number
03051.0-07
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
03051.0-07
CR 030 Fan Heater, 230 VAC, 950W, no int

Series Information

Specifications

Specifications
Manufacturer Part Number 03051.0-07
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description CR 030 Fan Heater, 230 VAC, 950W, no integrated controls, foot-mount
Capacity 950 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element High Performance Cartridge
Protection Class II (Double Insulated)
Operating Temperature '-40-185 °F
Protection Rating IP20
Approvals UL, VDE
Net Weight 3.5 lbs
Gross Weight 3.5 lbs