03097.3-13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03097.3-13 Stego Enclosure Heaters, DCR 030 Fan Heater, 800W, 56VDC, -20 to

MFG Item Number
03097.3-13

03097.3-13 Stego Enclosure Heaters, DCR 030 Fan Heater, 800W, 56VDC, -20 to

MFG Item Number
03097.3-13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
03097.3-13
DCR 030 Fan Heater, 800W, 56VDC, -20 to

Series Information

Specifications

Specifications
Manufacturer Part Number 03097.3-13
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description DCR 030 Fan Heater, 800W, 56VDC, -20 to +40°C Thermostat-ready (sensor not included), foot-mount
Capacity 800 W
Voltage 56 VDC
Nominal Voltage 48 VDC
Thermostat Yes
Hygrostat Yes
Protection Class II (Double Insulated)
Operating Temperature '-4-104 °F
Protection Rating IP20
Approvals CE, cURus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs