04-08189
NTE Electronics Cable Ties, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
04-08189 NTE Electronics Cable Ties, General Purpose Series, CABLE TIE, 8.1in. NATURAL, PK/100
MFG Item Number
04-08189

04-08189 NTE Electronics Cable Ties, General Purpose Series, CABLE TIE, 8.1in. NATURAL, PK/100

MFG Item Number
04-08189
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, General Purpose Series
Item #
04-08189
CABLE TIE, 8.1in. NATURAL, PK/100

General Purpose Series Information

  • 4.12~25.25" Lengths
  • 0.875~7.18" Bundle Diameter
  • 18~175 lb. Tensile Strength
  • 16 Colors Available
  • Mil Specs Available
NTE Standard Cable Ties feature low insertion and pull through force, advanced pawl and teeth design, and angled tail for quicker initial insertion alignment. NTE's Standard Ties also have tail finger grips for easier handling and tightening.
  • Wide Array of Accessories Available

Specifications

Specifications
Manufacturer Part Number 04-08189
Manufacturer NTE Electronics
Product Series General Purpose
Family Series NTE Electronics Cable Ties, General Purpose Series
Description CABLE TIE, 8.1in. NATURAL, PK/100
Length 8.18 "
Nominal Length 8 "
Thickness 0.042 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Height 0.095 "
Material Nylon
Environment Indoor
Color Natural
Net Weight 0.125 lbs
Gross Weight 0.125 lbs