04.845.0153.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
04.845.0153.0 Wieland Wire Identification, 9705 A/5/10 B MARKED 1-10
MFG Item Number
04.845.0153.0

04.845.0153.0 Wieland Wire Identification, 9705 A/5/10 B MARKED 1-10

MFG Item Number
04.845.0153.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
04.845.0153.0
9705 A/5/10 B MARKED 1-10

Series Information

Specifications

Specifications
Manufacturer Part Number 04.845.0153.0
Manufacturer Wieland
Family Series Wieland Wire Identification
Description 9705 A/5/10 B MARKED 1-10
Material Polyamide
Material Description Plastic-Impregnated
Color White
Finish Matte
Application Terminal Block Labeling
Special Properties Push-In
Legend 1-10
Net Weight 0.005 lbs
Gross Weight 0.005 lbs