Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05065 ABB Wire Duct, WIRING DUCT 40X60 8/12 SLOT
MFG Item Number
05065

05065 ABB Wire Duct, WIRING DUCT 40X60 8/12 SLOT

MFG Item Number
05065
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 22

Description

Wire Duct, Series
Item #
05065
WIRING DUCT 40X60 8/12 SLOT

Series Information

Specifications

Specifications
Manufacturer Part Number 05065
Manufacturer ABB
Family Series ABB Wire Duct
Description Wiring Duct 40 X 60 8/12 Slot
Style Slotted
Comments M050650000
Height 1.57 "
Width 2.36 "
Length 78.74 "
Slot Width 0.31 "
Color Gray
Cover Included Yes
Nominal Height 1.5 "
Nominal Width 2.25 "
Net Weight 1.2613 lbs
Gross Weight 1.2613 lbs
Alternatives
05165
05165
ABB Wire Duct, Standard Series