06000.1-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06000.1-00

Stego Enclosure Heaters

06000.1-00

Stego Enclosure Heaters
PTC Heater, AC/DC 12-28V, 50W
MFG Item Number
06000.1-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
06000.1-00
PTC Heater, AC/DC 12-28V, 50W

Series Information

Specifications

Specifications
Manufacturer Part Number 06000.1-00
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description PTC Heater, AC/DC 12-28V, 50W
Capacity 50 W
Operating Temperature '-49-158 °F
Protection Rating IP20
Net Weight 0 lbs
Gross Weight 0 lbs