06010.1-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
06010.1-00 Stego Enclosure Heaters, CS 060 PTC Heater, AC/DC 24V, 100W
MFG Item Number
06010.1-00

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

06010.1-00 Stego Enclosure Heaters, CS 060 PTC Heater, AC/DC 24V, 100W

MFG Item Number
06010.1-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
06010.1-00
CS 060 PTC Heater, AC/DC 24V, 100W

Series Information

Specifications

Specifications
Manufacturer Part Number 06010.1-00
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description CS 060 PTC Heater, AC/DC 24V, 100W
Capacity 100 W
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Operating Temperature -49-158 °F
Protection Rating IP20
Net Weight 0.69 lbs
Gross Weight 0.77 lbs