Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
06011.0-00 Stego Enclosure Heaters, CSF 060 Series, PTC Heater, AC/DC 120-240V, 100W, with f
MFG Item Number
06011.0-00
06011.0-00 Stego Enclosure Heaters, CSF 060 Series, PTC Heater, AC/DC 120-240V, 100W, with f
MFG Item Number
06011.0-00
Description
Enclosure Heaters, CSF 060 Series
PTC Heater, AC/DC 120-240V, 100W, with f
CSF 060 Series Information
Low Surface Temperature Integrated Thermostat Compact Size Wide Voltage Range UL, cUL, CE, VDE Approvals The CSF 060 is a touch‑safe heater for use in enclosures. The design of the heater utilizes natural convection, which results in a circulating current of warm air. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design. This model with plug‑in thermostat does not require additional wiring. The CSF 060 is also available in a version without thermostat (CS 060).
RoHS Compliant Double Insulated Protection DIN Rail Mountable
Specifications
Specifications
Manufacturer Part Number
06011.0-00
Manufacturer
Stego
Product Series
CSF 060
Family Series
Stego Enclosure Heaters, CSF 060 Series
Description
PTC Heater, AC/DC 120-240V, 100W, with fixed point thermostat 15°C off/5°C on
Capacity
100 W
Voltage
120-240 VAC
Nominal Voltage
120 VAC, 240 VAC
Heating Element
PTC Resistor
Fan Included
No
Thermostat
Yes
Hygrostat
No
Protection Class
II (Double Insulated)
Operating Temperature
-4-158 °F
Protection Rating
IP20
Explosion Proof
No
Approvals
CE, cUL, UL, VDE
Comments
Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight
0.78 lbs
Gross Weight
0.78 lbs
06011.0-00
Stego Enclosure Heaters, CSF 060 Series