MBS-3000 Series Information
| Manufacturer Part Number | 060G1144 |
|---|---|
| Manufacturer | Danfoss Electronics |
| Product Series | MBS-3000 |
| Family Series | Danfoss Electronics HVAC Sensors, MBS-3000 Series |
| Description | Pressure Transmitter, MBS 3000-6411-A1EC04 |
| Accuracy | 1 % |
| Pressure Range | 0-300 |
| Connection | 1/4-18 in NPT |
| Sensor Style | Pressure Transmitter |
| Display | No |
| Maximum Pressure | 300 psi |
| Voltage | 10-30 VDC |
| Electrical Connection | DIN-plug |
| Operating Temperature | 32-176 °F |
| Protection Rating | IP65 |
| Approvals | ATEX |
| Comments | Male and Female Electrical Connection, 4 ms Response, Gauge Pressure Unit Reference |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.395 lbs |