06101.9-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

06101.9-00

Stego Enclosure Heaters

06101.9-00

Stego Enclosure Heaters
CP 061 Flat Heater, AC 120 V, 100W, IP30
MFG Item Number
06101.9-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
06101.9-00
CP 061 Flat Heater, AC 120 V, 100W, IP30

Series Information

Specifications

Specifications
Manufacturer Part Number 06101.9-00
Manufacturer Stego
Family Series Stego Enclosure Heaters
Description CP 061 Flat Heater, AC 120 V, 100W, IP30, 414mm length
Capacity 100 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element Resistance Type Heater
Protection Class I (Grounded)
Operating Temperature '-40-185 °F
Protection Rating IP30
Approvals EAC, UL
Net Weight 1.55 lbs
Gross Weight 1.55 lbs