074011333

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

074011333

Hubbell Cable Entries

074011333

Hubbell Cable Entries
STR NM, DCG, .37-.50in., 1/2in. W/MESH
MFG Item Number
074011333
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
074011333
STR NM, DCG, .37-.50in., 1/2in. W/MESH

Series Information

Specifications

Specifications
Manufacturer Part Number 074011333
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Description STR NM, DCG, .37-.50in., 1/2in. W/MESH
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.38-0.5 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.1 lbs