Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
7999 Series Information
| Manufacturer Part Number | 079998D-510 |
|---|---|
| Manufacturer | Veeder Root |
| Product Series | 7999 |
| Family Series | Veeder Root Timers, 7999 Series |
| Description | Elapsed Timer, 8-Digit, LCD Display, Sec or Min/Secft.s, DIN Size, Panel Reset, Contact Closure Input |
| Voltage | Battery |
| Mounting | DIN - 1/32 |
| Number of Digits | 7 Total - Programmable Decimal |
| Time Format | Minutes:Seconds, Seconds |
| Display Type | LCD |
| Termination | Wire Leads |
| NEMA Rating | NEMA 4 |
| Timing Activation | Contact Closure, Sinking (NPN) |
| Status Indicator | No |
| Protection Rating | IP65 |
| Resettable | Yes |
| Approvals | CSA, UL |
| Comments | Permanent Internal Lithium Battery with 10-year Typical Life |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.12 lbs |