RU2S-CD-D24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RU2S-CD-D24 IDEC Relays, RU Series, with Diode, Light + No Leverin.
MFG Item Number
RU2S-CD-D24

RU2S-CD-D24 IDEC Relays, RU Series, with Diode, Light + No Leverin.

MFG Item Number
RU2S-CD-D24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU2S-CD-D24
with Diode, Light + No Leverin.

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU2S-CD-D24
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description with Diode, Light + No Leverin.
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Blade Plug-In
Status Indicator Yes
Diode Yes
Nominal Coil Voltage 24 VDC
Safety Guided Yes
Approvals CE, CSA, cURus, TUV
Net Weight 0.0772 lbs
Gross Weight 0.0725 lbs