Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NMB Technologies Fans, SA Series
08020SA-12L-AA-00
NMB Technologies Fans, SA Series
Fan, 12VDC, 36CFM, Std 2 wire,
MFG Item Number
08020SA-12L-AA-00
This item cannot be canceled or returned
Description
Fan, 12VDC, 36CFM, Std 2 wire,
- Auto Restart/Polarity Protection
- UL3385, AWG26, +Red, ‑Black Lead Wire
- 10M ohms or over with a DC500V Megger Insulation Resistance
Specifications
Specifications
| Manufacturer Part Number |
08020SA-12L-AA-00 |
| Manufacturer |
NMB Technologies |
| Product Series |
SA |
| Family Series |
NMB Technologies Fans, SA Series |
| Description |
Fan, 12VDC, 36CFM, Std 2 wire, 80mmSQx20mm |
| Voltage |
13.8 VDC |
| Nominal Voltage |
12 VDC |
| Air Flow |
36 CFM |
| Current Rating |
0.09 A |
| Power Consumption |
1.08 W |
| Fan Speed |
3,300 RPM |
| Noise Level |
34 dB |
| Rotation |
Clockwise |
| Bearing Type |
Ball |
| Operating Temperature |
'-10-70 °F |
| Net Weight |
0.1764 lbs |
| Gross Weight |
0.1764 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
08020SA-12L-AA-00
NMB Technologies Fans, SA Series