Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
08038FB-B3L-EA-00 NMB Technologies Fans, FB Series, Fan, 230VAC, 33.0CFM, 80mmX38mm
MFG Item Number
08038FB-B3L-EA-00
This Product Has Been Discontinued
This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.
08038FB-B3L-EA-00 NMB Technologies Fans, FB Series, Fan, 230VAC, 33.0CFM, 80mmX38mm
MFG Item Number
08038FB-B3L-EA-00
Discontinued by Manufacturer
Description
Fan, 230VAC, 33.0CFM, 80mmX38mm
Shaded Pole Induction Motor Counterclockwise Rotation Reinforced Plastic Fan Aluminum Alloy Casing Insulation Resistance Motor Protection AC Fan
Specifications
Specifications
Manufacturer Part Number
08038FB-B3L-EA-00
Manufacturer
NMB Technologies
Product Series
FB
Family Series
NMB Technologies Fans, FB Series
Description
Fan, 230VAC, 33.0CFM, 80mmX38mm
Voltage
115 VAC
Air Flow
45 CFM
Current Rating
0.065 A
Power Consumption
8 W
Fan Speed
3,250 RPM
Noise Level
44 dB
Rotation
Counter Clockwise
Bearing Type
Ball
Operating Temperature
-10-70 °F
Net Weight
0.59 lbs
Gross Weight
0.59 lbs
*Galco is not an authorized distributor for this brand Click here for details .
08038FB-B3L-EA-00
NMB Technologies Fans, FB Series