Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 08602.0-00 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Fans |
| Description | Filter Mat - medium (G4), 6.6 x 6.6" for 6.93 x 6.93" Filter Fan (package of 3) |
| Depth | 2.25 " |
| Width | 7.25 " |
| Application | Filter Mat |
| Height | 7.25 " |
| Net Weight | 0.2063 lbs |
| Gross Weight | 0.2063 lbs |