Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

08603.0-00

Stego Fans

08603.0-00

Stego Fans
Filter Mat - fine (F5), 3.5 x 3.5" for 3
MFG Item Number
08603.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08603.0-00
Filter Mat - fine (F5), 3.5 x 3.5" for 3

Series Information

Specifications

Specifications
Manufacturer Part Number 08603.0-00
Manufacturer Stego
Family Series Stego Fans
Description Filter Mat - fine (F5), 3.5 x 3.5" for 3.8 x 3.8" Filter Fan (package of 3)
Depth 2.25 "
Width 5.25 "
Application Filter Mat
Height 5.25 "
Net Weight 0.125 lbs
Gross Weight 0.125 lbs