Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

08613.0-01

Stego Fans

08613.0-01

Stego Fans
Filter Mat - (G3), P15/350S, 11.1 x 11.1
MFG Item Number
08613.0-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
08613.0-01
Filter Mat - (G3), P15/350S, 11.1 x 11.1

Series Information

Specifications

Specifications
Manufacturer Part Number 08613.0-01
Manufacturer Stego
Family Series Stego Fans
Description Filter Mat - (G3), P15/350S, 11.1 x 11.1" (282 x 282mm) for RFP 018 Roof Filter Fans, (package of 3)
Width 11.1 "
Material Synthetic Fiber
Application Filter Mat
Height 11.1 "
Net Weight 0 lbs
Gross Weight 0 lbs